- 0.625 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Grease Name | MobilGrease FM222 |
| Greasable | Yes |
| Flange Type | 2-Bolt Flange |
| Sensor Ready | Adapter Required |
| Insert Material | Plated Steel |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Bolt Diameter | 0.375 in |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 204 Series |
| Housing Construction | One Piece |
| Shaft Dia. | 0.625 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Triple-Lip Contact Seals |
| Housing Material | Stainless Steel |
| Bore Length | 1.48 in |
| Suitable For Washdown | Yes |
| Weight | 0.95 LB |
| EAN or UPC | 782477457647 |

