- Flange Mounted Ball Bearing
- 2 Bolt
- 1 in Dia Bore
- Non -Expansion
- Normal Duty
features
- Stainless steel housings feature a solid base, with no cavities or fillings to trap contaminants
- Mechanically retained QuadGuard sealing system with triple lip seal and rubberized flinger that closes the gap left by conventional all metal flinger designs
- MaxLife cage creates grease compartments around each rolling element, allowing balls to be constantly in contact with grease and insure grease retention in potential washout conditions
- H1 registered food grade lubricant
- Food grade lubrication is standard
| Shaft Dia. | 1 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 1769 lbf |
| Dynamic Load Rating | 2674 lbf |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.48 in |
| RPM | 6000 rpm |
| Lubrication | Lubricatable |
| Housing Length | 4.92 in |
| Bolt Hole Spacing | 3.9 in |
| Flange Type | 2-Bolt Flange |
| Series | 205 |
| Seal Type | Triple Lip Seals |
| Weight | 0.7 LB |
| EAN or UPC | 782476476243 |

