- 1 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Housing Construction | One Piece |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.375 in |
| Greasable | No |
| Housing Material | Stainless Steel |
| Suitable For Washdown | Yes |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 205 Series |
| Lubrication | Grease |
| Seal Type | Triple-Lip Contact Seals |
| Shaft Dia. | 1 in |
| Flange Type | 2-Bolt Flange |
| Suitable for High Temperature | No |
| Insert Material | Stainless Steel |
| Standoff Housing | No |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Bore Length | 1.46 in |
| Weight | 1.1 LB |
| EAN or UPC | 782477572104 |

