Mechanically retained triple-lip seal with stainless steel flinger
Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° set screw spacing offers an optimum balance between locking force and inner ring stress
Open and closed safety covers available
compliances
0
Housing Length
6 5/16 in
End Type
Open End
Inch/Metric
Inch
Housing Construction
One Piece
Outer Ring Size
207
Bearing Type
Ball Bearing
Length Through Bore
1.53125 in
Overall Width
1 51/64 in
Lubrication
Relubricatable
Bolt Hole Spacing
5 1/8 in
Flange Type
2-Bolt Flange
Housing Height
3 45/64 in
Insert Type
Corrosion-Resistant Insert
Locking Device
Setscrew Locking Collar
Bearing Design
Non-Expansion
Housing Material
Polymer
Collar Extension
33/64 in
Mounted Unit Duty
Corrosion Resistant Duty
Seal Type
PROGUARD™ Plus Contact Seals w/Flingers
Flange Thickness
5/8 in
Shaft Dia.
1.25 in
Collar O.D.
1 27/32 in
Bolt Size
1/2
Misalignment Range
±2°
Weight
2.2 LB
EAN or UPC
782475986286
We're here for you
with Service Centers across the country - We have your back