- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Ball Bearing Series | 206 Series |
| Locking Device | Setscrew Locking Collar |
| Bolt Diameter | 0.375 in |
| Shaft Dia. | 1.25 in |
| Suitable For Washdown | Yes |
| Standoff Housing | No |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bore Length | 1.61 in |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Housing Material | Stainless Steel |
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Grease Name | Unirex N2 |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Weight | 1.72 LB |
| EAN or UPC | 782475222223 |

