- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Suitable for High Temperature | No |
| Housing Material | Polymer |
| Expansion Capability | Fixed |
| Shaft Dia. | 1.4375 in |
| Insert Material | Plated Steel |
| Bolt Diameter | 0.5 in |
| Ball Bearing Series | 207 Series |
| Grease Name | Mobilith SHC 460 |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Bore Length | 1.62 in |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Suitable For Washdown | Yes |
| Flange Type | 2-Bolt Flange |
| Weight | 1.5 LB |
| EAN or UPC | 782475149131 |

