- 1.5 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Inch/Metric | Inch |
| Housing Material | Polymer |
| Insert Material | Plated Steel |
| Expansion Capability | Fixed |
| Bore Length | 1.84 in |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.5 in |
| Suitable For Washdown | Yes |
| Shaft Dia. | 1.5 in |
| Housing Construction | One Piece |
| Seal Type | Labyrinth Seals |
| Flange Type | 2-Bolt Flange |
| Ball Bearing Series | 208 Series |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Grease Name | MobilGrease FM222 |
| Greasable | Yes |
| Weight | 2.1 LB |
| EAN or UPC | 782477151200 |

