- 1.688 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Greasable | No |
| Insert Material | Plated Steel |
| Bore Length | 1.84 in |
| Ball Bearing Series | 209 Series |
| Bolt Diameter | 0.563 in |
| Suitable For Washdown | Yes |
| Grease Name | MobilGrease FM222 |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Shaft Dia. | 1.6875 in |
| Lubrication | Grease |
| Sensor Ready | Adapter Required |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Polymer |
| Seal Type | Triple-Lip Contact Seals |
| Weight | 2.41 LB |
| EAN or UPC | 782477202643 |

