- 1.938 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Seal Type | Triple-Lip Contact Seals |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Bolt Diameter | 0.625 in |
| Suitable For Washdown | Yes |
| Inch/Metric | Inch |
| Suitable for High Temperature | No |
| Locking Device | Setscrew Locking Collar |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Insert Material | Plated Steel |
| Greasable | No |
| Housing Construction | One Piece |
| Sensor Ready | Adapter Required |
| Ball Bearing Series | 210 Series |
| Lubrication | Grease |
| Housing Material | Polymer |
| Flange Type | 2-Bolt Flange |
| Bore Length | 1.86 in |
| Weight | 2.54 LB |
| EAN or UPC | 782477163449 |

