- 20 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Shaft Dia. | 20 mm |
| Suitable for High Temperature | No |
| Locking Device | Setscrew Locking Collar |
| Standoff Housing | No |
| Grease Name | MobilGrease FM222 |
| Lubrication | Grease |
| Bolt Diameter | 0.375 in |
| Suitable For Washdown | Yes |
| Bore Length | 1.48 in |
| Sensor Ready | Adapter Required |
| Housing Construction | One Piece |
| Housing Material | Polymer |
| Greasable | Yes |
| Inch/Metric | Metric |
| Expansion Capability | Fixed |
| Flange Type | 2-Bolt Flange |
| Insert Material | Stainless Steel |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 204 Series |
| Weight | 0.6 LB |
| EAN or UPC | 782476480325 |

