- 30 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Seal Type | Labyrinth Seals |
| Standoff Housing | No |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Greasable | Yes |
| Locking Device | Setscrew Locking Collar |
| Expansion Capability | Fixed |
| Bore Length | 1.61 in |
| Shaft Dia. | 30 mm |
| Sensor Ready | Adapter Required |
| Flange Type | 2-Bolt Flange |
| Insert Material | Plated Steel |
| Ball Bearing Series | 206 Series |
| Suitable for High Temperature | Yes |
| Bolt Diameter | 0.375 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Inch/Metric | Metric |
| Weight | 1.764 LB |
| EAN or UPC | 782477161018 |

