- 30 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
compliances
- 0
| Flange Type | 2-Bolt Flange |
| Housing Material | Stainless Steel |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Plated Steel |
| Bolt Diameter | 0.375 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Ball Bearing Series | 206 Series |
| Shaft Dia. | 30 mm |
| Lubrication | Grease |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Suitable For Washdown | Yes |
| Grease Name | MobilGrease FM222 |
| Bore Length | 1.61 in |
| Weight | 1.764 LB |
| EAN or UPC | 782475582235 |

