- 50 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
| Shaft Dia. | 50 mm |
| Inch/Metric | Metric |
| Housing Material | Polymer |
| Housing Construction | One Piece |
| Grease Name | Mobilith SHC 460 |
| Suitable for High Temperature | No |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Triple-Lip Contact Seals |
| Sensor Ready | Adapter Required |
| Bolt Diameter | 0.625 in |
| Lubrication | Grease |
| Insert Material | Plated Steel |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Suitable For Washdown | Yes |
| Bore Length | 1.86 in |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 210 Series |
| Flange Type | 2-Bolt Flange |
| Standoff Housing | No |
| Weight | 3.6 LB |
| EAN or UPC | 782477564024 |

