- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
features
- IP69-rated for water (end covers not required)
- Completely sealed, maintenance-free stainless steel housing
- Lubed for life with synthetic food grade grease
- Patented Maxlife cage prevents grease washout
- Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistance from common cleaning agents
- Mechanically-retained triple-lip seal with stainless steel flinger
- Other housing styles, shaft sizes, and metal-detectable end covers available
| Suitable for High Temperature | No |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Speed [Max] | 675 rpm |
| Packaged Height | 1.59 in |
| Housing Length | 5.51 in |
| Bolt Hole Spacing | 4.59 in |
| Insert Material | Plated Stainless Steel |
| Dynamic Load Capacity | 4368 lbf |
| Shaft Dia. | 1.25 in |
| Expansion Capability | Fixed |
| Packaged Width | 3.13 in |
| Grease Name | MobilGrease FM222 |
| Lubrication | Grease |
| Bore Length | 1.52 in |
| Housing Material | Stainless Steel |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Bolt Diameter | 0.438 in |
| Standoff Housing | No |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Ball Bearing Series | 206 Series |
| Seal Type | Triple-Lip Contact Seals |
| Static Load Capacity | 2538 lbf |
| Greasable | No |
| Bearing Width | 1.57 in |
| Suitable For Washdown | Yes |
| Bolt Hole Size | 3/8 in |
| Series | 206 |
| Weight | 3.0 LB |
| EAN or UPC | 781568904947 |

