- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
features
- IP69-rated for water (end covers not required)
- Completely sealed, maintenance-free stainless steel housing
- Lubed for life with synthetic food grade grease
- Patented Maxlife cage prevents grease washout
- Stainless steel insert with proprietary KleenTec coating for enhanced corrosion-resistance from common cleaning agents
- Mechanically-retained triple-lip seal with stainless steel flinger
- Other housing styles, shaft sizes, and metal-detectable end covers available
| Dynamic Load Capacity | 5759 lbf |
| Static Load Capacity | 3461 lbf |
| Series | 207 |
| Grease Name | MobilGrease FM222 |
| Housing Length | 6.18 in |
| Shaft Dia. | 1.4375 in |
| Expansion Capability | Fixed |
| Lubrication | Grease |
| Suitable For Washdown | Yes |
| Housing Construction | One Piece |
| Housing Material | Stainless Steel |
| Ball Bearing Series | 207 Series |
| Greasable | No |
| Locking Device | Setscrew Locking Collar |
| Suitable for High Temperature | No |
| Bolt Hole Size | 1/2 in |
| Bolt Hole Spacing | 5.12 in |
| Packaged Width | 3.50 in |
| Standoff Housing | No |
| Insert Material | Plated Stainless Steel |
| Bearing Type | Ball Bearing |
| Bore Length | 1.71 in |
| Seal Type | Triple-Lip Contact Seals |
| Bearing Width | 1.84 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Packaged Height | 1.76 in |
| Bolt Holes | 2 |
| Speed [Max] | 575 rpm |
| Bolt Diameter | 0.5 in |
| Weight | 2.0 LB |
| EAN or UPC | 781568904992 |

