- 30 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Bearing Type | Ball Bearing |
| Bore Length | 1.52 in |
| Expansion Capability | Fixed |
| Flange Type | 2-Bolt Flange |
| Bolt Diameter | 0.438 in |
| Standoff Housing | No |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Suitable For Washdown | Yes |
| Dynamic Load Capacity | 4368 lbf |
| Lubrication | Grease |
| Insert Material | Plated Stainless Steel |
| Static Load Capacity | 2538 lbf |
| Seal Type | Triple-Lip Contact Seals |
| Housing Material | Stainless Steel |
| Locking Device | Setscrew Locking Collar |
| Greasable | No |
| Ball Bearing Series | 206 Series |
| Shaft Dia. | 30 mm |
| Suitable for High Temperature | No |
| Grease Name | MobilGrease FM222 |
| Speed [Max] | 675 rpm |
| Weight | 1.0 LB |
| EAN or UPC | 781568904954 |

