- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Insert Material | Steel |
| Ball Bearing Series | 208 Series |
| Locking Device | Setscrew Locking Collar |
| Grease Name | Mobilith SHC PM 220 |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 7332 lbf |
| Shaft Dia. | 1.4375 in |
| Speed [Max] | 3500 rpm |
| Flange Type | 2-Bolt Flange |
| Suitable For Washdown | No |
| Bolt Diameter | 0.5 in |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Greasable | Yes |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Bore Length | 1.94 in |
| Static Load Capacity | 4475 lbf |
| Suitable for High Temperature | No |
| Weight | 3.7 LB |
| EAN or UPC | 782476479299 |

