- 0.625 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stamped Steel Housing Material
| Suitable for High Temperature | No |
| Style | 2-Bolt Flange |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Suitable For Washdown | No |
| Grease Name | Unirex N2 |
| Shaft Dia. | 0.625 in |
| Housing Construction | One Piece |
| Speed [Max] | 5000 rpm |
| Locking Device | Setscrew Locking Collar |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Mounted Unit Duty | Light-Duty |
| Housing Material | Stamped Steel |
| Bore Length | 1 in |
| Ball Bearing Series | 203 Series |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Misalignment Range | ±2° |
| Bolt Diameter | 0.281 in |
| Dynamic Load Capacity | 2158 lbf |
| Lubrication | Grease |
| Static Load Capacity | 1079 lbf |
| Bearing Type | Ball Bearing |
| Insert Material | Steel |
| Weight | 0.38 LB |
| EAN or UPC | 782475970995 |

