- 17 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stamped Steel Housing Material
| Housing Material | Stamped Steel |
| Flange Type | 2-Bolt Flange |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Inch/Metric | Metric |
| Static Load Capacity | 1079 lbf |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Speed [Max] | 5000 rpm |
| Bolt Diameter | 0.281 in |
| Shaft Dia. | 17 mm |
| Greasable | Yes |
| Expansion Capability | Fixed |
| Ball Bearing Series | 203 Series |
| Dynamic Load Capacity | 2158 lbf |
| Standoff Housing | No |
| Bore Length | 1 in |
| Lubrication | Grease |
| Housing Construction | One Piece |
| Grease Name | Unirex N2 |
| Weight | 0.22 LB |
| EAN or UPC | 782476311018 |

