- 0.625 in Shaft Diameter
- 2-Bolt Flange
- Cast Iron Housing Material
| Shaft Dia. | 0.625 in |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 2158 lbf |
| Grease Name | Unirex N2 |
| Speed [Max] | 5000 rpm |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Inch/Metric | Inch |
| Ball Bearing Series | 203 Series |
| Suitable for High Temperature | No |
| Flange Type | 2-Bolt Flange |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Static Load Capacity | 1079 lbf |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Weight | 0.92 LB |
| EAN or UPC | 782476694623 |

