- 1.188 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Locking Device | Eccentric Locking Collar |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.438 in |
| Bore Length | 1.77 in |
| Shaft Dia. | 1.1875 in |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Bearing Type | Ball Bearing |
| Lubrication | Grease |
| Flange Type | 2-Bolt Flange |
| Ball Bearing Series | 206 Series |
| Insert Material | Steel |
| Inch/Metric | Inch |
| Housing Construction | One Piece |
| Weight | 2.8 LB |
| EAN or UPC | 782475950782 |

