- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Cast Iron Housing Material
| Bore Length | 1.95 in |
| Flange Type | 2-Bolt Flange |
| Ball Bearing Series | 207 Series |
| Bolt Diameter | 0.5 in |
| Expansion Capability | Fixed |
| Seal Type | Single Lip Contact Seals |
| Greasable | Yes |
| Grease Name | Aeroshell #7 |
| Locking Device | Clamp Collar |
| Shaft Dia. | 1.4375 in |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Weight | 2.98 LB |
| EAN or UPC | 782477518508 |

