- 1.625 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Seal Type | Labyrinth Seals |
| Bore Length | 2.13 in |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 1.625 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Bolt Diameter | 0.5 in |
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Inch/Metric | Inch |
| Grease Name | Unirex N2 |
| Ball Bearing Series | 209 Series |
| Suitable For Washdown | No |
| Weight | 6.16 LB |
| EAN or UPC | 782477646034 |

