- 2 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Standoff Housing | No |
| Expansion Capability | Fixed |
| Flange Type | 2-Bolt Flange |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 211 Series |
| Insert Material | Steel |
| Bolt Diameter | 0.625 in |
| Suitable for High Temperature | No |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Suitable For Washdown | No |
| Locking Device | Eccentric Locking Collar |
| Sensor Ready | Adapter Required |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Housing Construction | One Piece |
| Seal Type | Single Lip Contact Seals |
| Bore Length | 2.25 in |
| Grease Name | Unirex N2 |
| Weight | 6.89 LB |
| EAN or UPC | 782477700279 |

