- 2.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Grease Name | Unirex N2 |
| Housing Material | Cast Iron |
| Suitable for High Temperature | No |
| Sensor Ready | Adapter Required |
| Dynamic Load Capacity | 11791 lbf |
| Standoff Housing | No |
| Shaft Dia. | 2.4375 in |
| Static Load Capacity | 8100 lbf |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Fixed |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seals |
| Lubrication | Grease |
| Speed [Max] | 2000 rpm |
| Locking Device | Eccentric Locking Collar |
| Bore Length | 2.74 in |
| Insert Material | Steel |
| Ball Bearing Series | 212 Series |
| Housing Construction | One Piece |
| Suitable For Washdown | No |
| Weight | 6.1 LB |
| EAN or UPC | 782477494376 |

