- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Cast Iron Housing Material
| Ball Bearing Series | 207 Series |
| Standoff Housing | No |
| Suitable For Washdown | No |
| Grease Name | Unirex N2 |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Inch/Metric | Inch |
| Expansion Capability | Fixed |
| Bore Length | 1.71 in |
| Flange Type | 2-Bolt Flange |
| Lubrication | Grease |
| Sensor Ready | Adapter Required |
| Seal Type | Single Lip Contact Seals |
| Greasable | No |
| Insert Material | Steel |
| Shaft Dia. | 1.25 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Diameter | 0.5 in |
| Weight | 2.98 LB |
| EAN or UPC | 782477694318 |

