- 25 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
- 0
| Standoff Housing | No |
| Housing Height | 68.8 mm |
| Seal Type | Contact Seals |
| Bolt Hole Size | 3/8 in |
| Insert Type | Corrosion-Resistant Insert |
| Bore Length | 1.44 in |
| Ball Bearing Series | 205 Series |
| Collar Extension | 11.3 mm |
| Misalignment Range | ±2° |
| Bolt Diameter | 0.375 in |
| Bolt Hole Spacing | 99 mm |
| Insert Material | Plated Steel |
| Length Through Bore | 36.5 mm |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Flange Thickness | 13.6 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 99 mm |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Mounted Unit Duty | Normal-Duty |
| Overall Width | 40.3 mm |
| Shaft Dia. | 25 mm |
| Housing Construction | One Piece |
| Housing Length | 125 mm |
| Lubrication | Grease |
| Grease Name | MobilGrease FM222 |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Width | 29 mm |
| Bearing Design | Non-Expansion |
| Suitable For Washdown | Yes |
| Flange Style | 2-Bolt |
| Locking Device | Clamp Collar |
| Housing Material | Polymer |
| Weight | 0.47 LB |
| EAN or UPC | 782475985593 |

