- 1.938 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 1.9375 in |
| Suitable for High Temperature | No |
| Suitable For Washdown | Yes |
| Seal Type | Triple-Lip Contact Seals |
| Expansion Capability | Fixed |
| Locking Device | Push-Pull Adapter |
| Lubrication | Grease |
| Insert Material | Plated Steel |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Standoff Housing | No |
| Bore Length | 1.86 in |
| Ball Bearing Series | 210 Series |
| Grease Name | Customer Supplied |
| Bearing Type | Ball Bearing |
| Housing Material | Stainless Steel |
| Housing Construction | One Piece |
| Weight | 4.13 LB |
| EAN or UPC | 782476583712 |

