- 50 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- Self-lubricating, statically self-aligning bearings for extreme industrial applications.
applications
- High heat
- Cold temperatures
- Corrosive chemical media
- Slow speed and limited shaft movement
features
- Temperature ranges from -200 °F to 1,000 °F
- Good for inaccessible locations
- Dimensionally interchangeable with popular housed ball bearing
- Will function effectively in a vacuum
- Ideal where bearings are subject to dry cycles
- Submersible
| Collar Extension | 4.8 mm |
| Bearing Design | Non-Expansion |
| Bolt to Bolt [Max] | 6.19 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Lubrication | Self-Lubricated |
| Bolt Diameter | 0.5 in |
| Bolt Circle Dia. | 157.2 mm |
| Flange Style | 2-Bolt |
| Bearing Type | Journal |
| Locking Device | No Locking Device |
| Style | 2-Bolt Flange |
| Seal Type | Unsealed |
| Duty | Medium-Duty |
| Temperature Range [Min] | -200 °F |
| Insert Material | Graphite |
| Bore Length | 2.25 in |
| Suitable for High Temperature | Yes |
| Bolt Hole Size | 12 mm |
| Flange Thickness | 15.9 mm |
| Shaft Dia. | 50 mm |
| Expansion Capability | Float |
| Length Through Bore | 35.7 mm |
| Overall Width | 42.1 mm |
| Temperature Range [Max] | 1000 °F |
| Housing Construction | One Piece |
| End Type | Open End |
| Housing Height | 108.7 mm |
| Housing Length | 188.9 mm |
| Bolt to Bolt [Min] | 6.19 in |
| Greasable | No |
| Mounted Unit Duty | Medium-Duty |
| Housing Width | 37.3 mm |
| Bolt Hole Spacing | 157.2 mm |
| Weight | 5.0 LB |
| EAN or UPC | 782475837199 |

