- 30 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Housing Material | Polymer |
| Bore Length | 1.77 in |
| Flange Thickness | 15.2 mm |
| Overall Width | 34.1 mm |
| Seal Type | Unsealed |
| Housing Height | 81 mm |
| Inch/Metric | Metric |
| Housing Length | 141.7 mm |
| Bearing Type | Journal |
| Suitable For Washdown | Yes |
| Housing Width | 31.5 mm |
| Bolt Diameter | 0.438 in |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Lubrication | Self-Lubricated |
| Expansion Capability | Float |
| Bolt Hole Size | 10 mm |
| Locking Device | No Locking Device |
| Flange Style | 2-Bolt |
| Insert Material | Polymer |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Collar Extension | 2.6 mm |
| Bolt to Bolt [Min] | 4.59 in |
| Bolt Circle Dia. | 116.5 mm |
| Greasable | No |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing | 116.5 mm |
| Bolt to Bolt [Max] | 4.59 in |
| Length Through Bore | 30.2 mm |
| Weight | 0.57 LB |
| EAN or UPC | 782475004287 |

