- 1.25 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Stainless Steel Housing Material
| Ball Bearing Series | 206 Series |
| Bore Length | 1.61 in |
| Grease Name | MobilGrease FM222 |
| Flange Type | 2-Bolt Flange |
| Seal Type | Triple-Lip Contact Seals |
| Suitable For Washdown | Yes |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Insert Material | Plated Steel |
| Greasable | Yes |
| Inch/Metric | Inch |
| Housing Material | Stainless Steel |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Grease |
| Housing Construction | One Piece |
| Bolt Diameter | 0.375 in |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| Weight | 1.7 LB |
| EAN or UPC | 782476688943 |

