- 20 mm Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Polymer Housing Material
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
- Conforms to FDA/USDA specifications
| Expansion Capability | Fixed |
| Insert Material | Plated Steel |
| Housing Length | 113 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Flange Style | 2-Bolt |
| Collar Extension | 7.6 mm |
| Bore Length | 1.48 in |
| Grease Name | MobilGrease FM222 |
| Flange Thickness | 13.2 mm |
| Length Through Bore | 29.2 mm |
| Shaft Dia. | 20 mm |
| Lubrication | Grease |
| Overall Width | 36.1 mm |
| Housing Height | 59.7 mm |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 90 mm |
| Suitable For Washdown | Yes |
| Insert Type | Corrosion-Resistant Insert |
| Suitable for High Temperature | No |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Ball Bearing Series | 204 Series |
| Flange Type | 2-Bolt Flange |
| Housing Width | 28.5 mm |
| Bolt Diameter | 0.375 in |
| Outer Ring Size | 204 |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| End Type | Open End |
| Housing Material | Polymer |
| Misalignment Range | ±2° |
| Bolt Circle Dia. | 90 mm |
| Duty | Normal-Duty |
| Weight | 0.58 LB |
| EAN or UPC | 782475985548 |

