Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Inch/Metric
Metric
Style
2-Bolt Flange
Seal Type
Contact Seals
Flange Type
2-Bolt Flange
Housing Length
160.3 mm
Bolt Circle Dia.
130 mm
Bolt Hole Spacing
130 mm
Outer Ring Size
207
Overall Width
45.7 mm
Bearing Design
Non-Expansion
Bearing Type
Ball Bearing
Duty
Normal-Duty
End Type
Open End
Housing Height
93.7 mm
Lubrication
Relubricatable
Flange Style
2-Bolt
Misalignment Range
±2°
Collar Extension
13.2 mm
Flange Thickness
15.6 mm
Housing Construction
One Piece
Mounted Unit Duty
Standard Duty
Insert Type
Corrosion-Resistant Insert
Housing Width
32.5 mm
Shaft Dia.
35 mm
Housing Material
Polymer
Locking Device
Setscrew Locking Collar
Length Through Bore
38.9 mm
Weight
1.54 LB
EAN or UPC
782475985937
We're here for you
with Service Centers across the country - We have your back