Skip to content Skip to navigation menu
DodgeF2BSCEZ40MPCR

F2BSCEZ40MPCR

SCEZ Series E-Z Kleen® Normal-Duty 2-Bolt Polymer Housed Flange Unit
Item #100939679
  • 40 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)
DodgeF2BSCEZ40MPCR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Shaft, Contact Seals, Setscrew Locking, Regreasable (Corrosion Resistant Insert)

applications

  • Food and beverage
  • Pharmaceutical packaging
  • Processing industries
  • Wet, cool and cold side environments

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
  • Conforms to FDA/USDA specifications
Shaft Dia. 40 mm
Housing Length 172 mm
Housing Material Polymer
Mounted Unit Duty Standard Duty
Housing Height 103.1 mm
Flange Style 2-Bolt
Style 2-Bolt Flange
Bearing Design Non-Expansion
Bolt Circle Dia. 143.5 mm
Locking Device Setscrew Locking Collar
Length Through Bore 42.7 mm
Collar Extension 13.3 mm
End Type Open End
Outer Ring Size 208
Housing Construction One Piece
Bolt Hole Spacing 143.5 mm
Overall Width 50.1 mm
Seal Type Contact Seals
Insert Type Corrosion-Resistant Insert
Misalignment Range ±2°
Bearing Type Ball Bearing
Housing Width 36.8 mm
Inch/Metric Metric
Duty Normal-Duty
Flange Thickness 16.9 mm
Lubrication Relubricatable
Flange Type 2-Bolt Flange
Weight 2.01 LB
EAN or UPC 782475985609
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison