- 1.438 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Ball cage is made of heat-stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures than plain nylon and greater flexibility with added strength
- Open and closed safety covers available
| Length Through Bore | 1.688 in |
| Bolt Size | 1/2 in |
| Greasable | Yes |
| Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.5625 in |
| Insert Material | Steel |
| Static Load Capacity | 4475 lbf |
| Dynamic Load Capacity | 7332 lbf |
| Suitable For Washdown | No |
| Overall Width | 1 7/8 in |
| Ball Bearing Series | 208 Series |
| Housing Width | 1 11/32 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Speed [Max] | 3500 rpm |
| Mounted Unit Duty | Medium-Duty |
| Bolt Diameter | 0.5 in |
| Expansion Capability | Fixed |
| Grease Name | Unirex N2 |
| Housing Height | 4 1/8 in |
| Bearing Insert | INSSCM107 |
| Collar Extension | 17/32 in |
| Bore Length | 1.94 in |
| Shaft Dia. | 1.4375 in |
| Sensor Ready | Adapter Required |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Housing Construction | One Piece |
| Bolt Hole Size | 1/2 in |
| Lubrication | Grease |
| Bolt Hole Spacing | 5 21/32 in |
| Misalignment Range | ±2° |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 6 3/4 in |
| Outer Ring Size | 208 |
| Suitable for High Temperature | No |
| Weight | 3.73 LB |
| EAN or UPC | 782475116096 |

