- 0.625 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt Diameter | 0.375 in |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Shaft Dia. | 0.625 in |
| Locking Device | Eccentric Locking Collar |
| Static Load Capacity | 1079 lbf |
| Expansion Capability | Fixed |
| Greasable | No |
| Seal Type | Single Lip Contact Seals |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Ball Bearing Series | 203 Series |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Bore Length | 1.47 in |
| Speed [Max] | 5000 rpm |
| Grease Name | Unirex N2 |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Insert Material | Steel |
| Standoff Housing | No |
| Dynamic Load Capacity | 2158 lbf |
| Suitable for High Temperature | No |
| Weight | 0.92 LB |
| EAN or UPC | 782475523061 |

