- 0.75 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Unit handling
- Forest products
- Aguculture and farming
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGaurd sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabliized nylon with fiberglass reinforcement, which allows higher operating tempatures and greater flexibilty with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Open and closed safety covers available
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Bolt Hole Spacing | 3 17/32 in |
| Housing Width | 1 5/32 in |
| Shaft Dia. | 0.75 in |
| Ball Bearing Series | 204 Series |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Length | 4 27/64 in |
| Grease Name | Unirex N2 |
| Outer Ring Size | 204 |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Flange Thickness | 19/32 in |
| Bolt Diameter | 0.375 in |
| Speed [Max] | 5000 rpm |
| Length Through Bore | 1.71875 in |
| Overall Width | 1 51/64 in |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Misalignment Range | ±2° |
| Expansion Capability | Fixed |
| Bearing Design | Non-Expansion |
| Sensor Ready | Adapter Required |
| Bolt Size | 3/8 in |
| Bolt Hole Size | 3/8 in |
| Flange Type | 2-Bolt Flange |
| Standoff Housing | No |
| Duty | Normal-Duty |
| Suitable For Washdown | No |
| Greasable | Yes |
| Housing Height | 2 3/8 in |
| Bore Length | 1.55 in |
| Static Load Capacity | 1482 lbf |
| Style | 2-Bolt Flange |
| Dynamic Load Capacity | 2899 lbf |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Collar Extension | 41/64 in |
| Weight | 1.34 LB |
| EAN or UPC | 782475116751 |

