- 0.938 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3.8906 in |
| Housing Material | Cast Iron |
| Housing Length | 4 7/8 in |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Standoff Housing | No |
| Mounted Unit Duty | Normal-Duty |
| Collar Extension | 21/32 in |
| Ball Bearing Series | 205 Series |
| Bearing Design | Non-Expansion |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Grease Name | Unirex N2 |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 19/32 in |
| Bolt Size | 7/16 in |
| Suitable for High Temperature | No |
| Length Through Bore | 1.75 in |
| Shaft Dia. | 0.9375 in |
| Bore Length | 1.62 in |
| Static Load Capacity | 1769 lbf |
| Greasable | Yes |
| Bolt Hole Size | 7/16 in |
| Speed [Max] | 4500 rpm |
| Bolt Diameter | 0.438 in |
| Overall Width | 1 13/16 in |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Housing Width | 1 5/32 in |
| Bolt Circle Dia. | 3.8906 in |
| Seal Type | Contact Seals |
| Housing Height | 2 3/4 in |
| Suitable For Washdown | No |
| Flange Type | 2-Bolt Flange |
| Lubrication | Grease |
| Dynamic Load Capacity | 3146 lbf |
| Housing Construction | One Piece |
| Misalignment Range | ±2° |
| End Type | Open End |
| Weight | 1.79 LB |
| EAN or UPC | 782475116775 |

