- 45 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Flange Thickness | 16.3 mm |
| Overall Width | 58.7 mm |
| Housing Length | 179.4 mm |
| Housing Width | 38.9 mm |
| Bolt Circle Dia. | 148.5 mm |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 111.1 mm |
| Housing Material | Cast Iron |
| Collar Extension | 19.8 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 148.5 mm |
| Misalignment Range | ±2° |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Length Through Bore | 56.4 mm |
| Seal Type | Contact Seals |
| Flange Style | 2-Bolt |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Weight | 5.1 LB |
| EAN or UPC | 782475796625 |

