- 0.875 in Shaft Diameter
- 2-Bolt Flange
- Solid Housing Construction
- Cast Iron Housing Material
| Bolt Diameter | 0.438 in |
| Bearing Type | Ball Bearing |
| Ball Bearing Series | 205 Series |
| Standoff Housing | No |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 0.875 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Speed [Max] | 4500 rpm |
| Greasable | No |
| Insert Material | Steel |
| Grease Name | Unirex N2 |
| Sensor Ready | Adapter Required |
| Dynamic Load Capacity | 3146 lbf |
| Static Load Capacity | 1769 lbf |
| Suitable for High Temperature | No |
| Inch/Metric | Inch |
| Bore Length | 1.34 in |
| Lubrication | Grease |
| Suitable For Washdown | No |
| Expansion Capability | Fixed |
| Weight | 1.39 LB |
| EAN or UPC | 782475552948 |

