- 1.5 in Shaft Diameter
- 2-Bolt Flange With Pilot
- Solid Housing Construction
- Cast Iron Housing Material
| Shaft Dia. | 1.5 in |
| Inch/Metric | Inch |
| Sensor Ready | Adapter Required |
| Pilot Depth | 0.16 in |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Bolt Diameter | 0.5 in |
| Ball Bearing Series | 208 Series |
| Dynamic Load Capacity | 7332 lbf |
| Grease Name | Unirex N2 |
| Locking Device | Clamp Collar |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Static Load Capacity | 4475 lbf |
| Housing Material | Cast Iron |
| Bore Length | 2.01 in |
| Standoff Housing | No |
| Flange Type | 2-Bolt Piloted Flange |
| Lubrication | Grease |
| Greasable | Yes |
| Pilot Diameter | 3.937 in |
| Speed [Max] | 5000 rpm |
| Insert Material | Steel |
| Suitable For Washdown | No |
| Weight | 4.8 LB |
| EAN or UPC | 782476240769 |

