- 2 in Shaft Diameter
- 2-Bolt Flange With Pilot
- Solid Housing Construction
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Static Load Capacity | 5213 lbf |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Bore Length | 2.01 in |
| Grease Name | Unirex N2 |
| Ball Bearing Series | 210 Series |
| Pilot Depth | 0.16 in |
| Locking Device | Clamp Collar |
| Insert Material | Steel |
| Flange Type | 2-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Expansion Capability | Fixed |
| Dynamic Load Capacity | 7891 lbf |
| Inch/Metric | Inch |
| Pilot Diameter | 4.134 in |
| Speed [Max] | 4500 rpm |
| Greasable | Yes |
| Bolt Diameter | 0.5 in |
| Weight | 6.0 LB |
| EAN or UPC | 782476240776 |

