- 2 in Shaft Diameter
- 2-Bolt Flange With Pilot
- Solid Housing Construction
- Cast Iron Housing Material
| Lubrication | Grease |
| Standoff Housing | No |
| Pilot Depth | 0.16 in |
| Inch/Metric | Inch |
| Suitable For Washdown | No |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Static Load Capacity | 5213 lbf |
| Bore Length | 2.25 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bolt Diameter | 0.5 in |
| Expansion Capability | Fixed |
| Pilot Diameter | 4.134 in |
| Grease Name | Unirex N2 |
| Ball Bearing Series | 210 Series |
| Housing Construction | One Piece |
| Speed [Max] | 3000 rpm |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Piloted Flange |
| Shaft Dia. | 2 in |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Dynamic Load Capacity | 7891 lbf |
| Weight | 5.6 LB |
| EAN or UPC | 782476467722 |

