- 20 mm Shaft Diameter
- 2-Bolt Flange With Pilot
- Solid Housing Construction
- Cast Iron Housing Material
applications
- Air handling
- Unit handling
- Food
- Forest products
- Paper
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
- D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
| Inch/Metric | Metric |
| Grease Name | Unirex N2 |
| Static Load Capacity | 1482 lbf |
| Lubrication | Grease |
| Locking Device | Clamp Collar |
| Bore Length | 1.28 in |
| Greasable | Yes |
| Pilot Depth | 0.14 in |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Shaft Dia. | 20 mm |
| Suitable for High Temperature | No |
| Seal Type | Contact Seals |
| Expansion Capability | Fixed |
| Speed [Max] | 7500 rpm |
| Flange Type | 2-Bolt Piloted Flange |
| Pilot Diameter | 2.165 in |
| Standoff Housing | No |
| Bolt Diameter | 0.375 in |
| Suitable For Washdown | No |
| Dynamic Load Capacity | 2899 lbf |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Ball Bearing Series | 204 Series |
| Insert Material | Steel |
| Weight | 1.4 LB |
| EAN or UPC | 782475966899 |

