- 20 mm Shaft Diameter
- 2-Bolt Flange With Pilot
- Solid Housing Construction
- Cast Iron Housing Material
| Grease Name | Unirex N2 |
| Pilot Depth | 0.14 in |
| Ball Bearing Series | 204 Series |
| Standoff Housing | No |
| Housing Construction | One Piece |
| Sensor Ready | Adapter Required |
| Lubrication | Grease |
| Insert Material | Steel |
| Bore Length | 1.23 in |
| Greasable | Yes |
| Flange Type | 2-Bolt Piloted Flange |
| Speed [Max] | 5000 rpm |
| Pilot Diameter | 2.165 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric |
| Dynamic Load Capacity | 2899 lbf |
| Shaft Dia. | 20 mm |
| Suitable For Washdown | No |
| Locking Device | Setscrew Locking Collar |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.375 in |
| Static Load Capacity | 1482 lbf |
| Suitable for High Temperature | No |
| Housing Material | Cast Iron |
| Weight | 1.09 LB |
| EAN or UPC | 782475466580 |

