- 1.25 in Shaft Diameter
- 3-Bolt Flange
- Solid Housing Construction
- Stamped Steel Housing Material
| Sensor Ready | Adapter Required |
| Shaft Dia. | 1.25 in |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Suitable For Washdown | No |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seals |
| Ball Bearing Series | 207 Series |
| Bolt Circle Dia. | 3.94 in |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Bore Length | 1.75 in |
| Flange Type | 3-Bolt Flange |
| Locking Device | Clamp Collar |
| Housing Material | Stamped Steel |
| Greasable | Yes |
| Housing Construction | One Piece |
| Lubrication | Grease |
| Grease Name | Unirex N2 |
| Standoff Housing | No |
| Bolt Diameter | 0.5 in |
| Weight | 1.83 LB |
| EAN or UPC | 782475283804 |

