- 1.25 in Shaft Diameter
- 3-Bolt Flange
- Solid Housing Construction
| Speed [Max] | 3975 rpm |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 2.625 in |
| Locking Device | Push-Pull Adapter |
| Static Load Capacity | 21000 lbf |
| Flange Thickness | 1/2 in |
| Sensor Ready | Yes |
| Housing Material | Class 30 Gray Iron |
| Housing Dimensional Standard | S-2000 |
| Mounted Unit Duty | Heavy-Duty |
| Grease Name | MobilGrease XHP222 |
| Collar O.D. | 2 23/32 in |
| Housing Width | 1 51/64 in |
| Bearing Design | Non-Expansion |
| Flange Type | 3-Bolt Flange |
| Lubrication | Grease |
| Insert Material | Steel |
| Bolt Hole Spacing | 3 17/32 in |
| Expansion Capability | Fixed |
| Inch/Metric | Inch |
| Misalignment Range | ±1° |
| Housing Length | 5 7/8 in |
| End Type | Open End |
| Seal Type | TRIDENTâ„¢ Triple Lip Rubbing Seals |
| Bolt Size | 1/2 in |
| Bearing Clearance | 0.234375 in |
| Greasable | Yes |
| Shaft Dia. | 1.25 in |
| Bolt Circle Dia. | 5 in |
| Bearing Component | Mounted Bearing |
| Overall Width | 2 55/64 in |
| Total Float | 3/16 in |
| Series | Imperial |
| Bore Length | 2.63 in |
| Bearing Insert | 22208 |
| Housing Construction | One Piece |
| Dynamic Load Capacity | 20800 lbf |
| Bolt Diameter | 0.5 in |
| Bearing Cavity Dia. | 3 3/4 in |
| Weight | 6.71 LB |
| EAN or UPC | 782475308927 |

