- 1.375 in Shaft Diameter
- 3-Bolt Flange
- Solid Housing Construction
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Static Load Capacity | 21000 lbf |
| Dynamic Load Rating | 20800 lbf |
| Length Through Bore | 2.53125 in |
| Greasable | Yes |
| Series | S-2000 |
| Insert Type | Steel Insert |
| Seal Type | Labyrinth Metallic Seals |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 20800 lbf |
| Collar O.D. | 2 3/4 in |
| Total Float | 3/16 in |
| Duty | Heavy-Duty |
| Bore Length | 2.53 in |
| Misalignment Range | ±1° |
| Bearing Design | Expansion |
| Overall Width | 2 49/64 in |
| Inch/Metric | Inch |
| Lubrication | Grease |
| Bearing Insert | 22208 |
| Bolt Size | 1/2 in |
| Sensor Ready | Yes |
| Speed [Max] | 3600 rpm |
| Housing Height | 5 7/8 in |
| Style | 3-Bolt Flange |
| Housing Construction | One Piece |
| Bolt Diameter | 0.5 in |
| Locking Device | Setscrew Locking Collar |
| RPM [Max] | 3600 rpm |
| Shaft Dia. | 1.375 in |
| Housing Dimensional Standard | S-2000 |
| Housing Length | 5 7/8 in |
| Static Load Rating [Max] | 21200 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 0.5 in |
| Housing Width | 1 51/64 in |
| Bolt Circle Dia. | 5 in |
| Expansion Capability | Float |
| Bolt Hole Spacing | 3 17/32 in |
| Flange Type | 3-Bolt Flange |
| Insert Material | Steel |
| End Type | Open End |
| Bearing Component | Mounted Bearing |
| Weight | 7.0 LB |
| EAN or UPC | 782475316267 |

