- 1.5 in Shaft Diameter
- Plate Type Flange
- Solid Housing Construction
- Cast Iron Housing Material
description
- Journal bearing with babbitted bore.
applications
- Indoor and outdoor conveyors
- Forest industry
- Lumber
- Wastewater industry
features
- Cast iron housing
- Maximum ambient temperature 130 °F
- Maximum load rating 150 psi
| Bolt Hole Spacing | 2.828427 in |
| Expansion Capability | Float |
| Length Through Bore | 3 in |
| Bolt Circle Dia. | 4 in |
| End Type | Open End |
| Housing Height | 5 1/4 in |
| Locking Device | No Locking Device |
| Greasable | No |
| Lubrication | Grease |
| Insert Material | Tin Babbitt |
| Seal Type | Unsealed |
| Duty | Normal-Duty |
| Flange Thickness | 0.5 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Length | 5 1/4 in |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.5 in |
| Bolt Hole Size | 1/2 in |
| Overall Width | 3 in |
| Style | 4-Bolt Flange |
| Housing Width | 3 in |
| Inch/Metric | Inch |
| Bearing Type | Journal |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Weight | 5.39 LB |
| EAN or UPC | 782475018970 |

