- 2 in Shaft Diameter
- 4-Bolt Flange
- Split Housing Construction
- Ductile Iron Housing Material
| Bearing Type | Tapered Roller Bearing |
| Speed [Max] | 3050 rpm |
| Bore Length | 3.5 in |
| Suitable for High Temperature | Yes |
| Flange Type | 4-Bolt Flange |
| Static Load Capacity | 43000 lbf |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Housing Material | Ductile Iron |
| Housing Construction | Two Piece |
| Locking Device | Setscrew Locking Collar |
| Insert Material | Steel |
| Grease Name | MobilGrease HTS #2 |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 2 in |
| Bolt Diameter | 0.625 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Weight | 15.03 LB |
| EAN or UPC | 782476799113 |

